Kichler Lighting Monroe 100W 2-Light Medium Base Incandescent Pendant in Brushed Nickel

KK43163NI

Manufacturer Part #: 43163NI

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Ships Via: UPS
  • Additional Finishes': Olde Bronze/Brushed Nickel/Sterling Gold/
  • Safety Rated: ETL_Dry
  • Additional Shade Information: SATIN ETCHED

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Bulb Style
Pear Shape
Bulb Type
Incandescent
Collection
Monroe
Diameter
17-1/2 in
Dimmable
No
ETL Listed
Yes
Glass Type
Clear Polycarbonate
Height
24-3/4 in
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Number Of Lights
2
Style
Traditional
Type
Fan Acessory
UL Listed
No
Volts
120V
Watts
100
Width
17-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday