Kichler Lighting Monroe 100W 3-Light Inverted Pendant

KK43164

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Additional Finishes': Olde Bronze/Brushed Nickel/Sterling Gold/
  • Additional Shade Information: SATIN ETCHED
  • Safety Rated: ETL_Dry
  • Ships Via: UPS

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Bulb Style
Pear Shape
Bulb Type
Incandescent
Collection
Monroe
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
26-3/4 in
Dimmable
No
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Clear Polycarbonate
Height
32-3/4 in
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Traditional
Material
Steel
Number Of Lights
3
Style
Traditional
Type
Fan Acessory
UL Listed
No
Volts
120V
Watts
100
Width
26-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday