100W 4-Light Medium Bracket in Olde Bronze
Monroe™ 100W 4-Light Medium Bracket in Olde Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ships Via: UPS
- Additional Finishes': Olde Bronze/Brushed Nickel/Sterling Gold/
- Base backplate: 36" W x 4-1/2" H
- Additional Shade Information: LIGHT UMBER ETCHED
- Safety Rated: ETL_Damp
- Glass Can be Installed Up or Down
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Monroe™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Olde Bronze
- Depth:
- 8 in
- Diameter:
- 36 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear Polycarbonate
- Height:
- 11-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Pear Shape
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Traditional
- Material:
- Steel
- Number of Lights:
- 4
- Product Type:
- Fan Accessory
- Style:
- Traditional
- Type:
- Fan Acessory
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 36 in