Kichler Lighting Monroe 29-1/2 in. 100W 5-Light Medium Chandelier in Brushed Nickel

KK43158NI

Manufacturer Part #: 43158NI

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Ships Via: UPS
  • Additional Finishes': Olde Bronze/Brushed Nickel/Sterling Gold/
  • Safety Rated: ETL_Dry
  • Additional Shade Information: SATIN ETCHED

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Bulb Style
Pear Shape
Bulb Type
Incandescent
Collection
Monroe
Diameter
27 in
Dimmable
No
ETL Listed
Yes
Glass Type
Clear Polycarbonate
Height
25 in
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Number Of Lights
5
Style
Traditional
Type
Fan Acessory
UL Listed
No
Volts
120V
Watts
100
Width
27 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday