Kichler Lighting Monroe 60W 8-Light Foyer Chandelier in Brushed Nickel

KK43166

Manufacturer Part #: 43166NI

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Ships Via: UPS
  • Additional Finishes': Olde Bronze/Brushed Nickel/Sterling Gold/
  • Safety Rated: ETL_Dry

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Bulb Style
Teardrop
Bulb Type
Incandescent
Collection
Monroe
Diameter
23 in
Dimmable
No
ETL Listed
Yes
Glass Type
Clear Polycarbonate
Height
40-3/4 in
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Direction
Up Lighting
Number Of Lights
8
Style
Traditional
Type
Fan Acessory
UL Listed
No
Volts
120V
Watts
60
Width
23 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday