Monroe™ 75W 16-Light Multi-Tier Medium E-26 Incandescent Chandelier in Olde Bronze

Part #KK43192OZ  |  Item #4602361  |  Manufacturer Part #43192OZ

$ 1,404.99 EACH

Color/Finish:
Olde Bronze

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ships Via: TRK
  • Additional Finishes': Brushed Nickel/Olde Bronze/Sterling Gold/
  • Safety Rated: ETL_Dry
  • Additional Shade Information: LIGHT UMBER ETCHED

Documents

Specifications

ADA Compliant: No

Application: Residential

Bulb Style: Pear Shape

Bulb Type: Incandescent

Collection: Monroe™

Color Finish: Olde Bronze

Color Finish Category: Bronze Tones

Diameter: 45 in

Dimmable: No

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Clear Polycarbonate

Height: 48 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Up Lighting

Lighting Style: Traditional

Material: Steel

Number Of Lights: 16

Number of Tiers: 3

Product Type: Fan Acessory

Style: Traditional

Type: Fan Acessory

UL Listed: No

Volts: 120V

Watts: 75

Width: 45 in