Morelle™ 75W 5-Light Medium E-26 Incandescent Outdoor Chandelier in Black

Part #KK49309BK  |  Item #7912596  |  Manufacturer Part #49309BK

$ 744.99 EACH

Color/Finish:
Black

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

Bulb Type: Incandescent

Collection: Morelle™

Color Finish: Black

Color Finish Category: Blacks

Dimmable: No

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Clear

Height: 10-3/4 in

Installation Type: [Ceiling Mount, Stem Mount]

Length: 38-1/2 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Up Lighting

Lighting Style: [Country, Lodge]

Material: Aluminum

Number Of Lights: 5

Number of Tiers: 1

Type: KK49309BK

UL Listed: No

Volts: 120V

Watts: 75

Weight: 25.9

Width: 11 in