Morris 100W 1-Light Medium E-26 Incandescent Wall Lantern in Distressed Copper

Part #KK9031DCO  |  Item #4133952  |  Manufacturer Part #9031DCO

$ 269.99 EACH

Color/Finish:
Distressed Copper

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Ships Via: UPS
  • Additional Finishes': Distressed Copper/
  • Safety Rated: ETL_Wet
  • Additional Shade Information: INSIDE ETCHED IRIDIZED SEEDED

Documents

Specifications

ADA Compliant: No

Application: Residential

Bulb Style: Pear Shape

Bulb Type: Incandescent

Collection: Morris

Color Finish: Distressed Copper

Color Finish Category: Copper Tones

Diameter: 8 in

Dimmable: No

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Clear Polycarbonate

Height: 15-1/4 in

Indoor Outdoor: Outdoor

Installation Type: Wall Mount

LED Light: No

Length: 8-3/4 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Ambient Lighting

Material: Cast Aluminum

Number Of Lights: 1

Product Type: Fan Accessory

Sconce Type: Outdoor

Style: Arts and Crafts/Mission

Type: Fan Acessory

UL Listed: No

Volts: 120V

Watts: 100

Width: 8 in