8-3/4 in. 100W 1-Light Outdoor Wall Sconce with Inside Etched Iridized Seeded Glass in Distressed Copper
Morris 8-3/4 in. 100W 1-Light Outdoor Wall Sconce with Inside Etched Iridized Seeded Glass in Distressed Copper
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Additional Finishes': Distressed Copper/
- Safety Rated: ETL_Wet
- Ships Via: UPS
- Additional Shade Information: INSIDE ETCHED IRIDIZED SEEDED
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Morris
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Distressed Copper
- Depth:
- 8-3/4 in
- Diameter:
- 8 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear Polycarbonate
- Height:
- 9-1/4 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- LED Light:
- No
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Pear Shape
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Material:
- Cast Aluminum
- Number of Lights:
- 1
- Power Source:
- Electric
- Product Type:
- Fan Accessory
- Style:
- Arts and Crafts/Mission
- Type:
- Fan Acessory
- UL Listed:
- No
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 100 W
- Width:
- 8 in