150W 1-Light Outdoor Hanging Pendant in Black

You last purchased this on
 
Kichler Lighting

Mount Vernon 150W 1-Light Outdoor Hanging Pendant in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

Mount Vernon 150W 1-Light Outdoor Hanging Pendant in Black

  • Fast #
  • Part #KK9809BK
  • Item #4601987
  • Manufacturer Part #9809BK
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Additional Finishes': Olde Brick/Olde Bronze/Vintage Pewter/Tannery Bronze/Legacy Bronze/Black/
  • Safety Rated: ETL_Damp
  • Ships Via: UPS
  • Additional Shade Information: CLEAR SEEDED
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Mount Vernon
Color Finish Category:
Blacks
Color Finish Name:
Black
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Clear Polycarbonate
Height:
18-1/2 in
Indoor Outdoor:
Outdoor
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Style:
Pear Shape
Light Bulb Type:
Incandescent
Lighting Style:
Traditional
Material:
Brass
Number of Lights:
1
Power Source:
Electric
Product Type:
Fan Accessory
Style:
Traditional
UL Listed:
No
Volts:
120V
Watts:
150 W
Width:
9-1/2 in