Mount Vernon 60W 4-Light Outdoor Wall Fixture in Black

Part #KK9704BK  |  Item #4602372  |  Manufacturer Part #9704BK

$ 784.99 EACH

Color/Finish:
Black

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Ships Via: UPS
  • Additional Finishes': Olde Brick/Olde Bronze/Vintage Pewter/Legacy Bronze/Black/
  • Safety Rated: ETL_Wet
  • Additional Shade Information: CLEAR SEEDED

Specifications

ADA Compliant: No

Application: Residential

Bulb Style: Teardrop

Bulb Type: Incandescent

Collection: Mount Vernon

Color Finish: Black

Color Finish Category: Blacks

Depth: 13-3/4 in

Diameter: 13 in

Dimmable: No

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Clear Polycarbonate

Height: 27-3/4 in

Indoor Outdoor: Outdoor

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B10

Lighting Direction: Up Lighting

Lighting Style: Traditional

Material: Solid Brass

Number Of Lights: 4

Product Type: Fan Accessory

Sconce Type: Outdoor

Style: Traditional

Type: Fan Acessory

UL Listed: No

Volts: 120V

Watts: 60

Width: 13 in