Kichler Lighting

Moxie™ 100W 2-Light Pendant in Cambridge Bronze

Part #KK42062CMZ  |  Manufacturer Part #42062CMZ

Color/Finish:
Cambridge Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Bulb Type: Incandescent

Collection: Moxie™

Color Finish: Cambridge Bronze

Color Finish Category: Bronze Tones

Energy Star Compliant: No

Glass Type: Satin Etched

Height: 46 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Lighting Style: Transitional

Number Of Lights: 2

UL Listed: Yes

Volts: 120V

Watts: 200

Width: 18 in