Nadine 6-3/4 in. 60W 1-Light Medium E-26 Incandescent Wall Sconce in Brushed Nickel

Part #KK45095NI  |  Item #7281789  |  Manufacturer Part #45095NI

$ 91.99 EACH

Color/Finish:
Brushed Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Ships Via: UPS
  • Additional Finishes': Brushed Nickel/
  • Glass Can be Installed Up or Down
  • Safety Rated: ETL_Damp
  • Additional Shade Information: CLEAR THUMBPRINT

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Residential

Bulb Style: Pear Shape

Bulb Type: Incandescent

Collection: Nadine

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 6-3/4 in

Diameter: 5-1/4 in

Dimmable: No

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Clear Polycarbonate

Height: 9-1/4 in

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Up/Down Lighting

Lighting Style: Transitional

Material: Steel

Number Of Lights: 1

Product Type: Fan Acessory

Style: Transitional

Type: Fan Acessory

UL Listed: No

Volts: 120V

Watts: 100

Width: 5-1/4 in