Newport 60W 1-Light Outdoor Wall Light in Architectural Bronze

Part #KK6040AZ  |  Item #4134920  |  Manufacturer Part #6040AZ

$ 129.99 EACH

Color/Finish:
Architectural Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Ships Via: UPS
  • Additional Finishes': Brushed Nickel/Architectural Bronze/Polished Stainless Steel/
  • Safety Rated: ETL_Wet
  • Additional Shade Information: WHITE PC DIFFUSER

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Residential

Bulb Style: Pear Shape

Bulb Type: Compact Fluorescent

Collection: Newport

Color Finish: Architectural Bronze

Color Finish Category: Bronze Tones

Depth: 3-3/4 in

Diameter: 9-1/4 in

Dimmable: No

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Clear Polycarbonate

Height: 10-1/4 in

Indoor Outdoor: Outdoor

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Ambient Lighting

Lighting Style: Contemporary

Material: Aluminum

Number Of Lights: 1

Product Type: Fan Accessory

Sconce Type: Outdoor

Style: Contemporary

Type: Fan Acessory

UL Listed: No

Volts: 120V

Watts: 30

Width: 9-1/4 in