Kichler Lighting

Nicholson 150W 1-Light Pendant in Brushed Nickel

Part #KK42881NI  |  Manufacturer Part #42881NI

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ships Via: UPS
  • Additional Finishes': Brushed Nickel/Olde Bronze/Chrome/
  • Safety Rated: CSA UL Listed Dry
  • Additional Shade Information: SATIN ETCHED

Specifications

ADA Compliant: No

Application: Residential

Bulb Style: Pear Shape

Bulb Type: Incandescent

Collection: Nicholson

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Diameter: 16 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Polycarbonate

Height: 9-1/2 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Lighting Style: Transitional

Material: Steel

Number Of Lights: 1

Style: Transitional

Type: Fan Acessory

UL Listed: Yes

Volts: 120V

Watts: 150

Width: 16 in