Kichler Lighting Nicholson™ 150W 1-Light Pendant

KK42881

Color Finish

Starting at $134.51
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Additional Finishes': Brushed Nickel/Olde Bronze/Chrome/
  • Additional Shade Information: SATIN ETCHED
  • Safety Rated: CSA UL Listed Dry
  • Ships Via: UPS

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Nicholson™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
16 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
SatinEtched
Height
9-1/2 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Classic
Material
Steel
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
150

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday