Kichler Lighting

Nicholson 24 in. 100W 3-Light Medium Bracket in Olde Bronze

Part #KK45883OZ  |  Manufacturer Part #45883OZ

Color/Finish:
Olde Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ships Via: UPS
  • Additional Finishes': Brushed Nickel/Olde Bronze/
  • Glass Can be Installed Up or Down
  • Safety Rated: CSA UL Listed Damp
  • Additional Shade Information: SATIN ETCHED

Specifications

ADA Compliant: No

Application: Residential

Bulb Style: Pear Shape

Bulb Type: Incandescent

Collection: Nicholson

Color Finish: Olde Bronze

Color Finish Category: Bronze Tones

Depth: 8-1/2 in

Diameter: 24 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Polycarbonate

Height: 10 in

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Lighting Style: Transitional

Material: Steel

Number Of Lights: 3

Style: Transitional

Type: Fan Acessory

UL Listed: Yes

Volts: 120V

Watts: 100

Width: 24 in