Kichler Lighting Niles 10-3/4 in. 60W 4-Light Medium E-26 Base Bath Vanity Light

KK45593

Color/Finish

Starting at $224.00
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Additional Finishes': Antique Pewter/Olde Bronze/
  • Additional Shade Information: CLEAR SEEDED
  • Glass Can be Installed Up or Down
  • Safety Rated: ETL_Damp
  • Ships Via: UPS

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Bulb Style
Pear Shape
Bulb Type
Incandescent
Collection
Niles
Color Finish
Antique Pewter
Color Finish Category
Pewter Tones
Depth
7-1/4 in
Diameter
33-1/4 in
Dimmable
No
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Clear Polycarbonate
Height
10-3/4 in
Indoor Outdoor
Indoor
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Lighting Style
Transitional
Material
Steel
Number Of Lights
4
Style
Transitional
Type
Fan Acessory
UL Listed
No
Volts
120V
Watts
100
Width
33-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday