0 items

Kichler Lighting Nita 1-Light Linear Bath Light in Polished Chrome

KK45822CHLED

Color Finish

(Pricing is for Polished Chrome)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Bulb Type
LED
Collection
Nita
Color Finish
Polished Chrome
Color Finish Category
Chromes
Color Temperature
3000
Depth
3-1/2 in
Energy Star Compliant
No
Glass Type
Satin Etched Cased Opal
Height
4-3/4 in
Installation Type
Wall Mount
Lighting Direction
Up/Down Lighting
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
25
Width
25-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday