Kichler Lighting

Non-Dimmable LED Step Light in White

Part #KK12665WH  |  Manufacturer Part #12665WH

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Average life span is 40,000 hours
  • Ships Via: UPS
  • Additional Finishes': Almond/Architectural Bronze/Brushed Nickel/White/
  • Can be Mounted Vertically or Horizontally
  • Safety Rated: ETL_Damp

ADA Compliant

Specifications

ADA Compliant: Yes

Application: Residential

Ballast Type: Electronic

Bulb Type: LED

Center Beam Candle Power: 30

Color Finish: White

Color Finish Category: Whites

Color Rendering Index CRI : 82

Color Temperature: 3000

Depth: 1/2 in

Diameter: 5 in

Dimmable: No

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Clear Polycarbonate

Height: 3-1/4 in

Indoor Outdoor: Indoor

Length: 2 in

Lighting Style: Utility

Lumens: 30

Material: Aluminum

Number Of Hours: 40000

Number Of Lights: 4

Style: Utilitarian

Type: Fan Acessory

Volts: 120V

Watts: 1

Width: 5 in