Kichler Lighting O Hara 50W 2-Light Halogen Bath Vanity in Polished Chrome

KK45501CH

Color/Finish

(Pricing is for Chrome)

$165.00

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Additional Finishes': Chrome/
  • Additional Shade Information: SATIN ETCHED CASED OPAL
  • Glass Can be Installed Up or Down
  • Safety Rated: ETL_Damp
  • Ships Via: UPS

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Bulb Type
Incandescent
Collection
O Hara
Color Finish
Chrome
Color Finish Category
Chromes
Depth
5 in
Diameter
13 in
Dimmable
No
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Clear Polycarbonate
Height
6-1/4 in
Indoor Outdoor
Indoor
Installation Type
Wall Mount
Light Bulb Base Type
G9 Double Loop
Light Bulb Shape Code
G9
Lighting Direction
Up Lighting
Lighting Style
Transitional
Material
Steel
Number Of Lights
2
Style
Transitional
Type
Fan Acessory
UL Listed
No
Volts
120V
Watts
50
Width
13 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday