Kichler Lighting Oak Trail 11.4W 9-Light Outdoor Chandelier in Olde Bronze

KK15402OZ

Color Finish

(Pricing is for Olde Bronze)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Additional Finishes': Olde Bronze/
  • Additional Shade Information: BEIGE CANDLE GLASS W/ CLEAR TOP
  • Safety Rated: CSA UL Listed Wet
  • Ships Via: UPS

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Bulb Type
Xenon
Collection
Oak Trail
Color Finish
Olde Bronze
Color Finish Category
Bronze Tones
Diameter
26 in
Dimmable
No
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear Polycarbonate
Height
23 in
Indoor Outdoor
Outdoor
Light Bulb Base Type
Wedge
Light Bulb Shape Code
T5
Lighting Style
Transitional
Material
Brass
Number Of Lights
9
Power Source
Electric
Style
Transitional
Type
Fan Acessory
UL Listed
Yes
Volts
120V
Watts
11.4
Width
26 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday