Outdoor Pier Mount in Black

Part #KK9531BK  |  Item #4136966  |  Manufacturer Part #9531BK

$ 77.96 EACH

Color/Finish:
Black

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Ships Via: UPS
  • Additional Finishes': Black/Olde Brick/Legacy Bronze/
  • Safety Rated: Accessory, Listing Not Required

Specifications

ADA Compliant: No

Application: Residential

Color Finish: Black

Color Finish Category: Blacks

Diameter: 8 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Height: 9 in

Indoor Outdoor: Outdoor

Material: Cast Aluminum

Type: Lighting Accessory

UL Listed: No

Volts: 120V

Width: 8 in