Outdoor Post in Tannery Bronze
Outdoor Post in Tannery Bronze
Frequently Purchased Together
Product Details
- Additional Finishes': Black/Olde Brick/Stainless Steel/Verdigris/Tuscan Gold/Brushed Aluminum/Architectural Bronze/Mission Bronze/Tannery Bronze/Olde Bronze/Weathered Zinc/
- Safety Rated: Accessory, Listing Not Required
- Durable Aluminum frame ensures years of reliable performance
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Tannery Bronze
- Diameter:
- 3 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 84 in
- Indoor Outdoor:
- Outdoor
- Material:
- Aluminum
- Product Type:
- Lighting Accessory
- Type:
- Lighting Accessory
- UL Listed:
- No
- Width:
- 3 in