0 items

Kichler Lighting Outdoor Post

KK9506

Color Finish

Starting at $70.04
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Color Finish
Architectural Bronze
Color Finish Category
Bronze Tones
Height
84 in
Material
Steel
Number Of Lights
1
Volts
120V
Width
3 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday