Kichler Lighting
Parker Point 60 W 8-1/2 in. 1-Light Candelabra Sconce in Polished Chrome
Part #KK42634CH | Item #4136792 | Manufacturer Part #42634CH
Product Details
- Inner shade overlaid with organza fabric
- Ships Via: UPS
- Additional Finishes': Chrome/
- Safety Rated: ETL_Damp
- Additional Shade Information: Dimensions & Description; 6.75 X 5.12 , ORGANZA FABRIC , OPTICAL CRYSTAL ACCENTS
Documents
Specifications
ADA Compliant: No
Application: Residential
Bulb Style: Teardrop
Bulb Type: Incandescent
Collection: Parker Point
Color Finish: Chrome
Color Finish Category: Chromes
Depth: 8-1/2 in
Diameter: 6-3/4 in
Dimmable: No
ETL Listed: Yes
Energy Star Compliant: No
Glass Type: Clear Polycarbonate
Height: 15-1/2 in
Indoor Outdoor: Indoor
Installation Type: Wall Mount
Light Bulb Base Type: Candelabra E-12
Light Bulb Shape Code: B10
Lighting Direction: Up Lighting
Lighting Style: Contemporary
Material: Steel
Number Of Lights: 1
Product Type: Fan Acessory
Style: Contemporary
Type: Fan Acessory
UL Listed: No
Volts: 120V
Watts: 60
Width: 6-3/4 in