150W 1-Light Incandescent Outdoor Wall Sconce in Black

You last purchased this on
 
Kichler Lighting

Pellinord™ 150W 1-Light Incandescent Outdoor Wall Sconce in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

Pellinord™ 150W 1-Light Incandescent Outdoor Wall Sconce in Black

  • Fast #
  • Part #KK49837BK
  • Item #7814010
  • Manufacturer Part #49837BK
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Pellinord™
Color Finish Category:
Blacks
Color Finish Name:
Black
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Height:
19 in
Indoor Outdoor:
Outdoor
Installation Type:
Wall Mount
LED Light:
No
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A21
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Country, Lodge
Material:
Aluminum
Number of Lights:
1
Type:
KK49837BK
UL Listed:
Suitable for Wet Locations
Volts:
120V
Watts:
150 W
Weight:
2.9 lb
Width:
10-1/4 in