Plug-In Transformer PC in Black

You last purchased this on
 
Kichler Lighting

Landscape Accessory Plug-In Transformer PC in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

Landscape Accessory Plug-In Transformer PC in Black

  • Fast #
  • Part #KK15565BK
  • Item #981808
  • Manufacturer Part #15565BK
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Additional Finishes': Black Material (Not Painted)/
  • Safety Rated: Accessory, Listing Not Required
  • Ships Via: UPS
  • Additional Shade Information: PHOTOCELL
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Landscape Accessory
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
2 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Height:
3 in
Indoor Outdoor:
Outdoor
Material:
Plastic
Product Type:
Landscape Accessory
Type:
Landscape Accessory
Width:
2 in