5-3/4 in. 120V 75W Transformer in Textured Architectural Bronze

You last purchased this on
 
Kichler Lighting

Plus Series 5-3/4 in. 120V 75W Transformer in Textured Architectural Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

Plus Series 5-3/4 in. 120V 75W Transformer in Textured Architectural Bronze

  • Fast #
  • Part #KK15PL75AZT
  • Item #4602113
  • Manufacturer Part #15PL75AZT
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Additional Finishes': Textured Architectural Bronze/
  • Safety Rated: ETL_Wet
  • Ships Via: UPS
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Ballast Type:
Magnetic
Collection:
Plus Series
Color Finish Category:
Bronze Tones
Color Finish Name:
Textured Architectural Bronze
Diameter:
5-1/4 in
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Height:
16-1/4 in
Indoor Outdoor:
Outdoor
Length:
5-3/4 in
Material:
Painted Steel
Product Type:
Transformer
Type:
KK15PL75AZT
Volts:
120V
Width:
5-1/4 in