Pocelona™ 100W 1-Light Bath Vanity Fixture in Polished Chrome

Part #KK5367CH  |  Item #4135914  |  Manufacturer Part #5367CH

Color/Finish:
Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ships Via: UPS
  • Additional Finishes': Chrome/Oiled Bronze/
  • Glass Can be Installed Up or Down
  • Safety Rated: ETL_Damp
  • Additional Shade Information: CASED OPAL

Specifications

ADA Compliant: No

Application: Residential

Bulb Style: Pear Shape

Bulb Type: Incandescent

Collection: Pocelona™

Color Finish: Chrome

Color Finish Category: Chromes

Depth: 7-1/2 in

Diameter: 5-1/2 in

Dimmable: No

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Clear Polycarbonate

Height: 9 in

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Up Lighting

Lighting Style: Transitional

Material: [Porcelain, Steel, Zinc]

Number Of Lights: 1

Product Type: Fan Acessory

Style: Transitional

UL Listed: No

Volts: 120V

Watts: 100

Width: 5-1/2 in