Pocelona™ 24 x 30 Oval Mirror with Porcelain in Polished Chrome

Part #KK41067CH  |  Item #3521959  |  Manufacturer Part #41067CH

$ 394.99 EACH

Color/Finish:
Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Ships Via: UPS
  • Additional Finishes': Chrome/Oiled Bronze/
  • Safety Rated: Accessory, Listing Not Required

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Pocelona™

Color Finish: Chrome

Color Finish Category: Chromes

Depth: 2-1/4 in

Diameter: 24 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Height: 30 in

Indoor Outdoor: Indoor

Installation Type: [Horizontal Mount, Vertical Mount]

Lighting Style: Transitional

Material: [Porcelain, Steel, Zinc]

Mirror Shape: Oval

Product Type: [Mirror, Landscape LED]

Shape: Round

Size: 24 in x 30 in

Style: Transitional

Type: Landscape LED

UL Listed: No

Weight: 14

Width: 24 in