Post Mount Lantern in Olde Bronze
Post Mount Lantern in Olde Bronze
Frequently Purchased Together
Product Details
- Additional Finishes': Black/Olde Brick/Legacy Bronze/Cambridge/Architectural Bronze/Aged Bronze/Brown Stone/Olde Bronze/Tannery Bronze/
- Safety Rated: Accessory, Listing Not Required
- Ships Via: UPS
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Olde Bronze
- Diameter:
- 3 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 84 in
- Indoor Outdoor:
- Outdoor
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Utility
- Material:
- Aluminum
- Product Type:
- Landscape Accessory
- Style:
- Utilitarian
- Type:
- Landscape Accessory
- Width:
- 3 in