Post Mount Lantern in Weathered Zinc
Post Mount Lantern in Weathered Zinc
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Additional Finishes': Black/Olde Brick/Stainless Steel/Verdigris/Tuscan Gold/Brushed Aluminum/Architectural Bronze/Mission Bronze/Tannery Bronze/Olde Bronze/Weathered Zinc/
- Ships Via: UPS
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Greys
- Color Finish Name:
- Weathered Zinc
- Diameter:
- 3 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 84 in
- Indoor Outdoor:
- Outdoor
- Material:
- Aluminum
- Product Type:
- Lighting Accessory
- Width:
- 3 in