Post Mount Lantern in White

Part #KK49907WH  |  Item #4133729  |  Manufacturer Part #49907WH

$ 129.95 EACH

Color/Finish:
White

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Ships Via: UPS
  • Additional Finishes': Architectural Bronze/Black/White/
  • Safety Rated: Accessory, Listing Not Required

Documents

Specifications

ADA Compliant: No

Application: Residential

Color Finish: White

Color Finish Category: Whites

Diameter: 3 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Height: 84 in

Indoor Outdoor: Outdoor

Material: Aluminum

Product Type: Lighting Accessory

Type: Lighting Accessory

Volts: 120V

Width: 3 in