Post with Extension Photoeye Ladder Rest in Black
Post with Extension Photoeye Ladder Rest in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Additional Finishes': Architectural Bronze/Black/White/
- Safety Rated: Accessory, Listing Not Required
- Ships Via: UPS
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 3 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 84 in
- Indoor Outdoor:
- Outdoor
- Material:
- Aluminum
- Number of Lights:
- 1
- Product Type:
- Lighting Accessory
- Type:
- Lighting Accessory
- Volts:
- 120V
- Width:
- 3 in