Kichler Lighting Power Post in Black

KK15276BK

Color Finish

(Pricing is for Black)

$30.0

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Additional Finishes': Black Material (Not Painted)/
  • Additional Shade Information: POWER POST
  • Safety Rated: CSA UL Listed Wet
  • Ships Via: UPS

SPECIFICATIONS

Color Finish
Black
Color Finish Category
Blacks
Diameter
4-1/2 in
Height
19 in
Material
Plastic
UL Listed
Yes
Volts
120V

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday