0 items

Kichler Lighting Ralston 100W 1-Light Medium E-26 Incandescent Outdoor Pendant in Rubbed Bronze

KK49412RZ

Color Finish

(Pricing is for Rubbed Bronze)

$190.1

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Ralston
Color Finish
Rubbed Bronze
Color Finish Category
Bronze Tones
ETL Listed
No
Energy Star Compliant
No
Glass Type
Satin Etched
Height
17 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
100
Width
10 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday