Kichler Lighting Rana 17W 3-Blade Ceiling Fan with 60 in. Blade Span

KK310155

Color Finish

Starting at $379.01
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Additional Fan Information: Limited Lifetime Warranty, AC INDUCTION Motor, Size: 188MM X 20MM , Light Kit Included , Blade Span 60
  • Additional Finishes': Brushed Nickel/Matte White/Satin Black/
  • Additional Shade Information: ETCHED CASED OPAL
  • Dimming Notes: Recommended for use with Kichler Fan Controls
  • Safety Rated: CSA UL Listed Wet
  • Ships Via: UPS

SPECIFICATIONS

AMP
0.28, 0.43, 0.59
Blade Pitch
35°
Blade Span
60 in
Bulb Type
LED
CFM
9006
Collection
Rana
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
ETL Listed
No
Energy Star Compliant
Yes
Fan Speeds
3
Glass Type
Etched Cased Opal
Green
Energy Star, Yes
Height
15-3/4 in
Indoor Outdoor
Outdoor
Lighting Direction
Down Lighting
Material
Plastic
Material Type
ABS
Number Of Blades
3
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
17

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday