Recessed Channel in Silver
Recessed Channel in Silver
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 1 in
- Installation Type:
- Surface Mount
- Length:
- 48-1/4 in
- Material:
- Aluminum
- Product Type:
- Recessed Channel
- Type:
- KK1TEK1DWSF4SIL
- UL Listed:
- No
- Width:
- 3/4 in