5-Blade Ceiling Fan in Brushed Nickel

You last purchased this on
 
Kichler Lighting

Renew ES 5-Blade Ceiling Fan in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

Renew ES 5-Blade Ceiling Fan in Brushed Nickel

  • Fast #
  • Part #KK330100NI
  • Item #4821351
  • Manufacturer Part #330100NI
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Additional Finishes': Brushed Stainless Steel/Brushed Nickel/Oil Brushed Bronze/Tannery Bronze/White/Matte White/Sterling Gold/
  • Safety Rated: CSA UL Listed Dry
  • Ships Via: UPS
  • Additional Fan Information: Limited Lifetime Warranty, AC Motor, Size: 153MM X 15MM , Blade Span 50
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
AMP:
0.58, 0.23
Application:
Residential
Blade Pitch:
12°
Blade Span:
50 in
CEC Compliant:
For Sale in CA
CFM:
4596 ft3/min
Ceiling Fan Blade Finish:
Walnut/Cherry
Collection:
Renew ES
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
50 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear Polycarbonate
Height:
12-3/4 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Lighting Style:
Traditional
Material:
Steel
Number of Blades:
5
RPM:
210
Style:
Traditional
Type:
Fan Acessory
UL Listed:
Yes
Volts:
120V
WaterSense Labeled:
No
Watts:
66 W