Kichler Lighting

Renew Premier Collection 50 in 5-Blade Ceiling Fan with 52W 4-Light Compact Fluorescent Light Kit in Oil Brushed Bronze

Part #KK339240OBB  |  Manufacturer Part #339240OBB

Color/Finish:
Oil Brushed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ships Via: UPS
  • Additional Finishes': Brushed Stainless Steel/Brushed Nickel/Oil Brushed Bronze/White/Matte White/Tannery Bronze/
  • Safety Rated: CSA UL Listed Dry
  • Additional Shade Information: WHITE ETCHED
  • Additional Fan Information: Limited Lifetime Warranty, AC Motor, Size: 153MM X 15MM , Light Kit Included , Blade Span 50

Specifications

ADA Compliant: No

AMP: [0.60, 0.23]

Application: Residential

Blade Finish: Cherry/Walnut

Blade Pitch: 12°

Blade Span: 50 in

Bulb Style: Pear Shape

Bulb Type: Compact Fluorescent

CEC Compliant: For Sale in CA

CFM: 4438

Collection: Renew Premier Collection

Color Finish: Oil Brushed Bronze

Color Finish Category: Bronze Tones

Diameter: 50 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Polycarbonate

Height: 19-1/4 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Lighting Direction: Down Lighting

Lighting Style: Traditional

Material: Steel

Number Of Blades: 5

Number Of Lights: 4

RPM: 184

Style: Traditional

Type: Fan Acessory

UL Listed: Yes

Volts: 120V

Watts: 13

Width: 50 in