Kichler Lighting

Renew Premier Collection 50 in 5-Blade Ceiling Fan with 52W 4-Light Compact Fluorescent Light Kit in Oil Brushed Bronze

Part #KK339240OBBU  |  Manufacturer Part #339240OBBU

Color/Finish:
Oil Brushed Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AMP: [0.59, 0.45, 0.23]

Blade Finish: Walnut/Cherry

Blade Pitch: 12°

Blade Span: 50 in

Bulb Type: Compact Fluorescent

CFM: 4898

Collection: Renew Premier Collection

Color Finish: Oil Brushed Bronze

Color Finish Category: Bronze Tones

Dimmable: No

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Umber Etched

Height: 19-1/4 in

Indoor Outdoor: Indoor

Light Bulb Base Type: Medium E-26

Lighting Direction: Down Lighting

Material: Wood

Number Of Blades: 5

Number Of Lights: 4

UL Listed: Yes

Volts: 120V

Watts: 52