60W 5-Blade Ceiling Fan with 50 in. Blade Span and 3-Light in Matte White
Renew Select Collection 60W 5-Blade Ceiling Fan with 50 in. Blade Span and 3-Light in Matte White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Additional Finishes': Brushed Stainless Steel/Brushed Nickel/Oil Brushed Bronze/Tannery Bronze/Matte White/Sterling Gold/
- Safety Rated: CSA UL Listed Dry
- Ships Via: UPS
- Additional Fan Information: Limited Lifetime Warranty, AC Motor, Size: 153MM X 15MM , Light Kit Included , Blade Span 50
- Additional Shade Information: WHITE ETCHED
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 0.60, 0.25
- Application:
- Residential
- Blade Pitch:
- 12°
- Blade Span:
- 50 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 4443 ft3/min
- Ceiling Fan Blade Finish:
- Matte White
- Collection:
- Renew Select Collection
- Color Finish Category:
- Whites
- Color Finish Name:
- Matte White
- Diameter:
- 50 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Polycarbonate
- Height:
- 18-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B8
- Light Bulb Style:
- Teardrop
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Material:
- Steel
- Number of Blades:
- 5
- Number of Lights:
- 3
- RPM:
- 181
- Style:
- Traditional
- Type:
- Fan Acessory
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W