Kichler Lighting Ripley 40W 3-Light Outdoor Wall Lantern in Olde Bronze

KK49060OZ

Manufacturer Part #: 49060OZ

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Ships Via: UPS
  • Additional Finishes': Olde Bronze/Brushed Nickel/
  • Safety Rated: ETL_Wet

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Bulb Style
Reflector
Bulb Type
Incandescent
Collection
Ripley
Depth
11-1/4 in
Diameter
10 in
Dimmable
No
ETL Listed
Yes
Glass Type
Clear Polycarbonate
Height
9 in
Indoor Outdoor
Outdoor
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
R14
Number Of Lights
1
Style
Lodge/Country/Rustic
Type
Fan Acessory
UL Listed
No
Volts
120V
Watts
40
Width
10 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday