Kichler Lighting Rochdale 100W 1-Light Wall Mount Outdoor Fixture in Olde Bronze

KK49512OZ

Color Finish

(Pricing is for Olde Bronze)

$240.0

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Additional Finishes': Antique Copper/Olde Bronze/
  • Additional Shade Information: VERTICAL RAIN
  • Safety Rated: ETL_Wet
  • Ships Via: UPS

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Rochdale
Color Finish
Olde Bronze
Color Finish Category
Bronze Tones
Depth
8-1/2 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
VerticalRain
Height
19-1/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Traditional
Material
Aluminum
Number Of Lights
1
UL Listed
No
Watts
100
Width
7 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday