Rochdale 60W 2-Light Outdoor Wall Fixture in Olde Bronze

Part #KK49513OZ  |  Item #4821325  |  Manufacturer Part #49513OZ

$ 509.99 EACH

Color/Finish:
Olde Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Ships Via: UPS
  • Additional Finishes': Antique Copper/Olde Bronze/
  • Safety Rated: ETL_Wet
  • Additional Shade Information: VERTICAL RAIN

Documents

Specifications

ADA Compliant: No

Application: Residential

Bulb Style: Teardrop

Bulb Type: Incandescent

Collection: Rochdale

Color Finish: Olde Bronze

Color Finish Category: Bronze Tones

Depth: 10-1/2 in

Diameter: 9 in

Dimmable: No

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Clear Polycarbonate

Height: 24-3/4 in

Indoor Outdoor: Outdoor

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B10

Lighting Direction: Up Lighting

Lighting Style: Traditional

Material: Aluminum

Number Of Lights: 2

Product Type: Fan Accessory

Sconce Type: Outdoor

Style: Traditional

Type: Fan Acessory

UL Listed: No

Volts: 120V

Watts: 60

Width: 9 in