Kichler Lighting Roswell 7-3/4 in. 100W 3-Light Medium E-26 Incandescent Ceiling Light with Satin Etched Glass in Brushed Nickel

KK43303NI

Manufacturer Part #: 43303NI

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Ships Via: UPS
  • Additional Finishes': Olde Bronze/Brushed Nickel/
  • Safety Rated: ETL_Dry
  • Additional Shade Information: Dimensions & Description; 15.75 X 5.75 , WHITE , SATIN ETCHED

SPECIFICATIONS

Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Height
7-3/4 in
Length
37-1/4 in
Type
Fan Acessory

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday