21-3/4 in. 150W 1-Light Outdoor Wall Sconce in Distressed Black
Royal Marine 21-3/4 in. 150W 1-Light Outdoor Wall Sconce in Distressed Black
Frequently Purchased Together
Product Details
- Additional Finishes': Olde Auburn/Olde Bronze/Distressed Black/
- Safety Rated: ETL_Wet
- Ships Via: UPS
- Additional Shade Information: CLEAR SEEDED
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Royal Marine
- Color Finish Category:
- Blacks
- Color Finish Name:
- Distressed Black
- Depth:
- 14-1/2 in
- Diameter:
- 11-1/2 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear Polycarbonate
- Height:
- 21-3/4 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A21
- Light Bulb Style:
- Pear Shape
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Aluminum
- Number of Lights:
- 1
- Power Source:
- Electric
- Product Type:
- Fan Accessory
- Style:
- Transitional
- Type:
- Fan Acessory
- UL Listed:
- No
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 150 W
- Width:
- 11-1/2 in