13-1/2 in. 1-Light Mini Pendant in Natural Brass
Rumer 13-1/2 in. 1-Light Mini Pendant in Natural Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Additional Finishes': Natural Brass/
- Safety Rated: ETL_Dry
- Ships Via: UPS
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Rumer
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Natural Brass
- Depth:
- 5-1/4 in
- Diameter:
- 5 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear Polycarbonate
- Height:
- 13-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Stem Mount
- Length:
- 3 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- S21
- Light Bulb Style:
- Tubular
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 1
- Product Type:
- Fan Accessory
- Style:
- Transitional
- Type:
- Fan Acessory
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 5 in