Kichler Lighting

Rumer 21-1/4 in. 4-Light Medium E-26 Base Chandelier in Natural Brass

Part #KK43587NBR  |  Manufacturer Part #43587NBR

Color/Finish:
Natural Brass

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ships Via: UPS
  • Additional Finishes': Natural Brass/
  • Safety Rated: ETL_Dry

Specifications

ADA Compliant: No

Application: Residential

Bulb Style: Tubular

Bulb Type: Incandescent

Collection: Rumer

Color Finish: Natural Brass

Color Finish Category: Brass Tones

Diameter: 17-1/2 in

Dimmable: No

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Clear Polycarbonate

Height: 21-1/4 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: S21

Lighting Direction: Down Lighting

Lighting Style: Transitional

Material: Steel

Number Of Lights: 4

Style: Transitional

Type: Fan Acessory

UL Listed: No

Volts: 120V

Watts: 60

Width: 17-1/2 in